Zoro Homepage

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 2290801

  • Zoro # G3707864


product price: $29.89
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2290801
Zoro #
G3707864
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
70.00mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.22mm
Tap Thread Size
M5-0.80
Square Size
0.1520 in
75% Thread Drill Size
4.20
Thread Size
M5x0.8
Shank Length
1 3/4 in
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
65% Thread Drill Size
4.30 mm
Tap Length Standard
DIN
55% Thread Drill Size
4.40 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
229
Thread Pitch
0.80mm
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Limit
Not Rated
Secondary Material Application ISO Code
H, K, M, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Steel
Features
Complete Offering, DIN overall length, For blind hole applications, HSSE material, Inch and Metric, Increased wear resistance, Provides greater reach capability, S/O increases mechanical lubricity, Spiral Flute, Steam Oxide surface treatment
Thread Standard
Metric Coarse
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 2 3/4 in, High Speed Steel, Black Oxide, Thread Length 1/4 in, 75 Percent Thread Drill Size 4.20, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.