Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 31520508

  • Zoro # G0627678


product price: $59.99
/ea

Key Features

Overall Length
2.500"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520508
Zoro #
G0627678
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.500"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1-5/16"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Square Size
0.1900 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
List Number
315NI
Tap Finish
V
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
315NI
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment
Threads per Inch
32
Extended Neck
Yes
Measurement System
Pipe
Material Grade - Machining
315NI
Primary Material Application
Nickel
Thread Limit
H3
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S
Thread Standard
UNF
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
10 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Powdered Metal, V, Right Hand, Thread Length 1 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.