Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1302500701

  • Zoro # G9277247


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302500701
Zoro #
G9277247
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Tap Thread Size
1"-8
55% Thread Drill Size
29/32 in
Tap Length Standard
DIN
Thread Size
1"-8
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
65% Thread Drill Size
57/64 in
Square Size
0.6000 in
Shank Length
5 9/32 in
75% Thread Drill Size
22.25
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
13025
Secondary Material Application ISO Code
M
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Thread Limit
2B
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, P
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Shank Type - Machining
Straight
Thread Standard
UNC
Class of Fit
2B
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Threads per Inch
8
Tap Shank Standard
ANSI
Material Grade - Machining
13024
Coolant Fed
Coolant Through
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.