Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 0 Flutes

  • Mfr # 1651007008

  • Zoro # G0223647


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651007008
Zoro #
G0223647
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M24-1
Shank Dia.
19.30mm
Thread Length
36.00 mm
Thread Size
M24x1
Square Size
14.48 mm
Shank Length
89.00 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.00 mm
Measurement System
Metric
Thread Limit
D5
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x1, Metric, Overall Length 140 mm, Powdered Metal, V, Right Hand, Thread Length 36 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.