Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 1651505508

  • Zoro # G7580562


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651505508
Zoro #
G7580562
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
140.00mm
Tap Thread Size
1"-12
Thread Length
2-3/32"
Tap Length Standard
DIN
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Thread Size
1"-12
Square Size
0.6000 in
75% Thread Drill Size
23.30 mm
Shank Length
3 13/32 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
16515
Thread Limit
H4
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
12
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Powdered Metal, V, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.