Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1727401

  • Zoro # G9284895


product price: $19.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727401
Zoro #
G9284895
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
75% Thread Drill Size
#33
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Square Size
0.1090 in
Thread Size
#6-40
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Shank Length
1 5/16 in
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Series
300
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Measurement System
Pipe
Thread Standard
UNF
Threads per Inch
40
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.