Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-0108
Zoro # G901252963
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 1 1/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Product Information
- Brand Osg
- MFR # VGM5-0108
- Zoro # G901252963
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- NUPLARP 6LB Slugging Hammer (27805)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- GREENLEE Pipe Threading Machine Stand, 74" Length (WK100)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- Osg End Mills