Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-1079
Zoro # G601075435
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 15/32 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Product Information
- Brand Osg
- MFR # VGM5-1079
- Zoro # G601075435
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 15/32 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Neck Dia. | 0.3560 in |
Neck Length | 2 1/4 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 15/32 in, Overall Length 5 in, Shank Dia. 3/8 in, Neck Dia. 0.3560 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- HHIP 10-24 X 13/16 OD Adjustable Round Split Die (1016-1030)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- DRILL AMERICA 1-3/16"-14 HSS Plug Hand Tap (DWTST1-3/16-14P)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- Osg End Mills