Osg
Square End Carbide End Mills
Mfr # VGM6-0046
Zoro # G601074711
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- XTREME BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5136B)
- MILWAUKEE TOOL 1/2 in. Capacity X 1/2 in. Mount Metal Keyless Chuck - Short (ML42-66-0020)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 5 PK (00875KHS)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Square End Carbide End Mills (VGM6-0067)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- Osg End Mills