Osg
Square End Mill, 3/8" dia. Milling
Mfr # 38201811
Zoro # G8044453
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 3/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YV51)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123504PEERG-ACP300)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X25)
- GEDORE Hexagon Allen Key, 1/8" (42 1/8AF)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- Osg End Mills