Shop All Square End Mills
Osg
Square End Mill, 5/16" dia. Milling
Mfr # 38201011
Zoro # G8041057
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/16 in
Product Information
- Brand Osg
- MFR # 38201011
- Zoro # G8041057
- Country of Origin Japan
- Category Square End Mills
Dimensions
Length of Cut | 5/8 in |
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Milling Dia. | 5/16 in |
Chamfer Width | 0.020 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Tools Plier Lineman 4-1/4In Com Actn DWHT70276 (7514110)
- VESTIL Leveling Jack 9 In Travel, SS (LJ-9-SS)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- PROTO 3/8" Drive, 3/8 in Hex SAE Socket, 6 Points (J7212PF)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- Osg Square End Mills