Straight Flute Hand Tap, 1-1/4"-7, Bottoming, 4 Flutes, UNC
Mfr # 1137708
Zoro # G9297285
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1137708
Zoro #
G9297285
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
H4
Tap Thread Size
1-1/4"-7
Thread Length
2-9/16"
Thread Size
1 1/4"-7
75% Thread Drill Size
1.1108 in
Tap Length Standard
ANSI
65% Thread Drill Size
1.1294 in
Square Size
0.7660 in
Shank Length
2 3/4 in
Size
1-1/4"
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Bottoming, Overall Length 5.75 in, High Speed Steel, TiCN, Right Hand, Thread Length 2.14 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.