Zoro Homepage

Straight Flute Hand Tap, 5/16"-24, Taper, 4 Flutes, UNF

  • Mfr # 1120901

  • Zoro # G2772640


product price: $9.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120901
Zoro #
G2772640
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Thread Size
5/16"-24
Tap Length Standard
ANSI
Shank Length
1 3/8 in
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
List Number
101
Cutting Direction - Machining
Right Hand
Series
101
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Threads per Inch
24
Thread Limit
H3
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.