Zoro Homepage

Straight Flute Hand Tap, 7/16"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1005601208

  • Zoro # G9294792


product price: $48.69
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005601208
Zoro #
G9294792
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Shank Length
1 7/16 in
Square Size
0.2420 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10056
Tap Finish
TiCN
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
10056
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
20
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3.15 in, Powdered Metal, V, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.