Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-32, Plug, 4 Flutes, UNC

  • Mfr # 1014308

  • Zoro # G2771566


product price: $10.39
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014308
Zoro #
G2771566
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Tap Thread Size
#8-32
Thread Length
3/4"
75% Thread Drill Size
3.50 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Tap Length Standard
ANSI
Shank Length
1 5/32 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
102
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.12 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.