Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-36, Plug, 4 Flutes, UNF

  • Mfr # 1650700

  • Zoro # G3669452


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650700
Zoro #
G3669452
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Thread Length
3/4"
Tap Thread Size
#8-36
Tap Length Standard
ANSI
65% Thread Drill Size
9/64 in
Shank Length
1 3/32 in
Thread Size
#8-36
55% Thread Drill Size
#27
Square Size
0.1310 in
75% Thread Drill Size
#29
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
101L
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Left Hand
Series
101L
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNS
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
36
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Thread Limit
H2
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Plug, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 0.54 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.