Zoro Homepage

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 1019900

  • Zoro # G2770890


product price: $7.69
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019900
Zoro #
G2770890
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H7
Tap Thread Size
#8-32
Thread Length
3/4"
Tap Length Standard
ANSI
Shank Length
1 3/16 in
Thread Size
#8-32
Square Size
0.2520 in
Size
#8

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.