Straight Flute Hand Tap, M14-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24048

  • Zoro # G9301677


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24048
Zoro #
G9301677
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
88.00mm
Pitch Diameter Limit
Not Rated
Thread Length
42.00mm
Tap Thread Size
M14-1.50
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Shank Length
67.00 mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in
Tap Length Standard
JIS
Square Size
8.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
349
Cutting Direction - Machining
Right Hand
Series
349
Thread Pitch
1.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Spiral Direction
Neutral
Thread Standard
Metric Fine
Thread Limit
OH4
Secondary Material Application ISO Code
O
Measurement System
Metric
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 88 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.