Straight Flute Hand Tap, M22-1.50, Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105201908

  • Zoro # G9294101


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M22-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105201908
Zoro #
G9294101
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M22-1.50
Pitch Diameter Limit
D6
Tap Size
M22
Thread Length
56.00mm
Overall Length
140.00mm
Tap Dimension Type
Metric
Shank Dia.
25.00mm
Thread Size
M22x1.5
65% Thread Drill Size
20.75 mm
75% Thread Drill Size
20.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
20.90 mm
Shank Length
58.00 mm
Square Size
13.28 mm
Size
M22

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Number of Pieces
1
List Number
11052
Tap Material
Powdered Metal
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11052
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D6
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.50mm
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x1.5, Metric, Bottoming, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.