Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M28-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 1822

  • Zoro # G9299044


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
21.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M28
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1822
Zoro #
G9299044
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
21.00mm
Tap Size
M28
Tap Dimension Type
Metric
Overall Length
105.00mm
Tap Thread Size
M28-1.50
Thread Length
45.00mm
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
Shank Length
70.00 mm
Square Size
17.00 mm
Thread Size
M28x1.5
Size
M28

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
121
Tap Finish
Bright
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Thread Pitch
1.50mm
Thread Limit
JIS 2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Spiral Direction
Neutral
Tap Shank Standard
JIS
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M28x1.5, Metric, Plug, Overall Length 130 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.