Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 12800300

  • Zoro # G9311425


product price: $14.89
/ea

Key Features

Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800300
Zoro #
G9311425
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
53.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D2
Thread Length
19.05mm
Square Size
2.79 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
65% Thread Drill Size
#38
Shank Length
32.00 mm
75% Thread Drill Size
2.50 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
STI Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
128
Cutting Direction - Machining
Right Hand
Series
128
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Limit
D2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
0.50mm
Measurement System
Metric
Material Grade - Machining
128
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.