Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3 Flutes

  • Mfr # 3297216

  • Zoro # G9300496


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3297216
Zoro #
G9300496
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
63.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-32
Thread Length
3/4"
Tap Length Standard
DIN
Shank Length
1 23/32 in
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
List Number
329
Tap Grouping
Tap
Tap Finish
Diamond
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
329
Class of Fit
2B
Primary Material Application ISO Code
N
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
32
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 2.55 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.