Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Plug, 4
Mfr # 1975800
Zoro # G3618885
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1975800
- Zoro # G3618885
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 3-13/16" |
Pitch Diameter Limit | D7 |
Thread Length | 46.04mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
55% Thread Drill Size | 14.50 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
Tap Length Standard | ANSI |
Shank Length | 45.00 mm |
Size | M16 |
Details
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Plug, Overall Length 96.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 24 in. x 29 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3905)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- DREMEL Wheel, Cut Off, Pk5 (426)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- Osg Straight Flute 4-Flute Taps