Osg
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1006100700
Zoro # G9301101
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J7230H)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977600)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- Osg Taps