Osg
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1977600
Zoro # G3683154
original price:
$27.99
5% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- GUARDAIR Vacuum Gun (1500U06)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1970600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- Osg Straight Flute 4-Flute Taps