Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1136001
Zoro # G9297023
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-8
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1136001
- Zoro # G9297023
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
55% Thread Drill Size | 29/32 in |
75% Thread Drill Size | 22.25 mm |
Shank Length | 2 3/8 in |
Square Size | 0.6000 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 57/64 in |
Thread Size | 1"-8 |
Size | 1 |
Details
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length 5 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- GREENLEE 645-002 Pilot Drill Greenlee (645-002)
- BOSCH Rebar Cutter, 7/8 In, 12 In OAL, SDS Plus (RC2144)
- OSG Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC (1661000)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- Osg Straight Flute 4-Flute Taps