Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400146308

  • Zoro # G9262522


product price: $68.39
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400146308
Zoro #
G9262522
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H4
Shank Dia.
0.429"
Thread Size
9/16"-12
75% Thread Drill Size
13.20 mm
55% Thread Drill Size
13.30 mm
Shank Length
1 19/32 in
65% Thread Drill Size
13.30 mm
Square Size
0.3220 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Threads per Inch
12
Thread Limit
H4
Primary Material Application
Aluminum, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.59 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.20 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.