Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Helical, 5/16"-24, 3 in

  • Mfr # 1662500417

  • Zoro # G205574471


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.7500 in
Number of Flutes
4
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662500417
Zoro #
G205574471
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.000 in
Shank Dia.
0.2500 in
Length of Cut
0.7500 in
Thread Size
5/16"-24
Neck Length
0.8330 in
Cutter Dia.
0.2240 in
Thread Length
0.7500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
EgiAs
Material - Machining
Carbide
Cutting Direction
Right Hand
Pitch
24 TPI
Thread Standard
UNC
Pitch Range
24
List Number
16625
Measurement System
Decimal Inch
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Flute Type
Helical
Primary Material Application ISO Code
H, K, M, N, P
Drilling Tool Configuration
Individual

Description

Helical, Thread Mill, UNF, Carbide, EgiAs, 0.2240 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.