Shop PRORUN
See all product information
Create Account
50.1cc 20in Gas-Powered 2-Cycle Chainsaw
- Mfr # PCS501-20
- Zoro # G523330483
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas Powered
Color
Red
Bar Length
20 in
Battery Capacity
Not Battery Operated
Engine Cycle
2-Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS501-20
- Zoro #
- G523330483
- UPC #
- 850025750295
- Country of Origin
- China
- Power Source
- Gas Powered
- Item
- Chainsaw
- Color
- Red
- Battery Capacity
- Not Battery Operated
- Engine Cycle
- 2-Cycle
- Tool Series
- PCS
- Chain Oiler
- Automatic
Dimensions
- Bar Length
- 20 in
Description
The PRORUN PCS501-20 50.1cc 20-in. Gas-Powered 2-Cycle Chainsaw is built for efficiency and performance. A 50.1cc full-crank engine delivers the power you need to handle heavy-duty storm clean-up, tree felling, and firewood cutting. The 20in cutting bar is easy to install, and the automatic oiler ensures that the bar and chain stay well lubricated during operation to help reduce wear and maintenance. An anti-vibration handle system provides user comfort and reduces fatigue during use. Routine filter and maintenance are simple with the no-tools, quick-release air cover clips.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.