Adenmore 12 Quart Stainless Steel Stock Pot With Tempered Glass Lid

  • Mfr # 108113.02

  • Zoro # G021737159


product price:  $55.15
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
13 in
Overall Height (In.)
10.6 in
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108113.02
Zoro #
G021737159
UPC #
085081312945
Country of Origin
China

Dimensions

Overall Length (In.)
13 in
Overall Height (In.)
10.6 in
Overall Width (In.)
13 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Stock Pot

Description

Oster Adenmore Classic Stainless Steel 12 qt. Stock Pot would make an elegant and superbly functional addition to any cookware collection. The pot is constructed of durable premium stainless steel, ensures lasting use and excellent heat distribution. Stainless steel interior will not react with food during use. Striking stainless steel exterior would look great on any cooktop. Tempered glass lid includes venting hole, great for monitoring your food without letting out any heat. Suitable for use on all stove types, including induction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.