Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bergen 2 Piece Rectangular Plastic Cutting Board Set in White with Non-Slip Feet

  • Mfr # 141088.02

  • Zoro # G621739843


product price: $25.99
/ea

Key Features

Length
14 in
Color
White
Height
0.75 in
Material
Plastic
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141088.02
Zoro #
G621739843
UPC #
085081621887
Country of Origin
China

Dimensions

Length
14 in
Height
0.75 in
Width
10 in

Details

Color
White
Item
Cutting Board
Material
Plastic

Description

The Oster Bergen 2 Piece Rectangular Plastic Cutting Board Set lets any user cut and prep ingredients with ease. Featuring non-slip feet at every corner so the boards never slip away while you're handling sharp tools. The larger board includes side grooves to catch water and juices while you chop. The plastic body is easier to maintain compared to traditional wood cutting boards. Chop, slice, mince, and dice your way to newer dishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.