Clairborne 9.5 Inch Round Nonstick Aluminum Frying Pan in Linen

  • Mfr # 140516.01

  • Zoro # G021737333


product price:  $23.79
/ea

Key Features

Material
Aluminum
Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Overall Length (In.)
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140516.01
Zoro #
G021737333
UPC #
085081616005
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Overall Length (In.)
16.75 in

Details

Color
Linen
Item
Frying Pan
Material
Aluminum

Description

Delicious meals are a breeze with this Oster Clairborne 9.5 Inch Round Aluminum Frying Pan in Linen. Constructed from durable yet lightweight aluminum, this pan heats up fast and distributes heat evenly so your food comes out perfect every time. A bakelite handle allows you to comfortably hold the handle no matter how hot the pan is, and a hanging hole makes for easy storage. Eggs, fish, stir fry, and so much more can be made in this versatile frying pan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.