Ginley 18 Piece Stainless Steel Cutlery Set in Black with Pinewood Block

  • Mfr # 144313.18

  • Zoro # G921739673


product price:  $58.49
/ea

Key Features

Material
Stainless Steel
Overall Length
15.2 in
Color
Black
Overall Width
8.8 in
Overall Height
73.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144313.18
Zoro #
G921739673
UPC #
085081656148
Country of Origin
China

Dimensions

Overall Length
15.2 in
Overall Width
8.8 in
Overall Height
73.2 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

slice and dice your ingredients with ease with the Oster Ginley 18 Piece Stainless Steel Cutlery Set, a perfect blend of style and functionality. Each piece in this set is crafted from high-quality stainless steel, ensuring sharpness, durability, and precision for all your cutting needs. The set includes the essentials, including a chef's knife, bread knife, bird's beak paring knife, utility knife, serrated utility knife, santoku knife, sharpening tool, kitchen shears, and paring knife, as well as a set of matching steak knives, all housed in a sleek pinewood block. The ergonomic handles are designed for comfort and ease of use, allowing for a secure grip and reducing hand fatigue during extended use. Whether you're a professional chef or a home cook, the Oster Ginley Cutlery Set ensures you have the right tools at your disposal for efficient and enjoyable meal preparation. This set not only provides top-notch performance but also a striking visual appeal, making it a standout choice for enhancing your kitchen's functionality and aesthetic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.