Kingsway 11 Inch Aluminum Nonstick Square Grill Pan in Black

  • Mfr # 137525.01

  • Zoro # G121738629


product price:  $34.15
/ea

Key Features

Overall Length (In.)
18.5 in
Overall Width (In.)
11 in
Color
Black
Overall Height (In.)
3 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137525.01
Zoro #
G121738629
UPC #
085081585318
Country of Origin
China

Dimensions

Overall Length (In.)
18.5 in
Overall Width (In.)
11 in
Overall Height (In.)
3 in

Details

Color
Black
Item
Grill Pan
Material
Aluminum

Description

Wow the dinner table as you create the prefect night with the Oster Kingsway 11 Inch Aluminum Nonstick Square Grill Pan. Built for the home chef, the skillet includes pouring spouts for fast and easy serving of delicious sauces. Its nonstick surfaces guarantee easy release when it comes to removing food. The aluminum body provides even and efficient heating. Make perfect steaks, pork chops, or grilled veggies to create an unforgettable meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.