Lindbergh 14 Piece Stainless Steel Cutlery Set in Green with Soft Grip Handles

  • Mfr # 143147.14

  • Zoro # G621738921


product price:  $35.19
/ea

Key Features

Material
Stainless Steel
Overall Length
14 in
Color
Green
Overall Width
6 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143147.14
Zoro #
G621738921
UPC #
085081643421
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
6 in
Overall Height
5 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Green

Description

The Oster Lindbergh 14-Piece Stainless Steel Cutlery Set in Green is the perfect combination of style, durability, and performance for your kitchen. Crafted from high-carbon stainless steel, each knife features fine and serrated edges, ensuring precision and ease of use for all your cutting tasks. The knives are designed with soft grip handles in a vibrant green color, providing a comfortable and secure hold, even during extended use. This versatile set includes essential knives such as an 8in chef knife, 8in carving knife, 7.5in bread knife, and more, making it ideal for both everyday cooking and special meal preparations. Housed in a sleek rubber wood storage block, this cutlery set not only keeps your knives organized but also adds a touch of sophistication to your kitchen counter. The stamped blades offer long-lasting sharpness and performance, while the set's kitchen shears provide extra functionality for food preparation. Hand wash only for easy maintenance, the Oster Lindbergh 14-Piece Set is perfect for those who value both design and quality. Whether you're an aspiring home chef or an experienced cook, this set will meet all your culinary needs with style and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.