Shop OTC
See all product information
Create Account
Ball Joint Service Kit, 17 19/64 in L
- Mfr # CA7149
- Zoro # G723744578
product price:Â
$
779.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
9 in
Includes
Flat-Top Forcing Screw Plug, Case, (7) Adapters, Connected Adapter C-Frame with Secure-Locking Ball Bearings, Forcing Screw with Proprietary Coating and Heat-Treat, Connected Adapter Forcing Screw Plug
Application
Vehicle Suspension Service
Width
5 3/32 in
For Use With
Cars, Commercial Vehicles, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA7149
- Zoro #
- G723744578
- UPC #
- 731413591846
- Country of Origin
- China
- Item
- Ball Joint Service Kit
- Includes
- Flat-Top Forcing Screw Plug, Case, (7) Adapters, Connected Adapter C-Frame with Secure-Locking Ball Bearings, Forcing Screw with Proprietary Coating and Heat-Treat, Connected Adapter Forcing Screw Plug
- Application
- Vehicle Suspension Service
- For Use With
- Cars, Commercial Vehicles, Trucks
- Tool Type
- Ball Joint Service Kit
- Number of Pieces
- 8
- Characteristics
- Locking Cups and Adapters Set Up Faster on the Vehicle, Spring-Loaded Stainless Steel Ball Bearings to Securely Attach Connected Cups and Adapters to the C-Frame and Forcing Screw, Works with Most OTC Ball Joint Kits Cups and Adapters
- Material
- Steel
- Color
- Black
- For Vehicle Tool Category
- Drive Axle, Hub, Specialty Tools, Steering, Suspension, Wheel and Tire
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Cars, Commercial Vehicles, Trucks
- Traction Material
- Steel
Dimensions
- Size
- 9 in
- Width
- 5 3/32 in
- Length
- 17 19/64 in
- Height
- 18 19/32 in
- Bottle Size
- 9 in
- Size - Alpha
- 9 in
- Container Size
- 9 in
Description
Ball Joint Service Kit, Tool Type Ball Joint Service Kit, Length 17 19/64 in, Width 5 3/32 in, Height 18 19/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Drive Axle, Hub, Specialty Tools, Steering, Suspension, Wheel and Tire, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.