Car Wheel Dollies - Vehicle Dolly Storag
- Mfr # PJ15-RACK
- Zoro # G023523927
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31 5/8 in
Overall Height
6 1/2 in
Overall Length
24 3/4 in
Length
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ15-RACK
- Zoro #
- G023523927
- UPC #
- 731413599842
- Country of Origin
- China
- Item
- Car Wheel Dollies - Vehicle Dolly Storage Rack
Dimensions
- Overall Width
- 31 5/8 in
- Overall Height
- 6 1/2 in
- Overall Length
- 24 3/4 in
- Length
- 24 3/4 in
Description
Car Wheel Dollies - Vehicle Dolly Storag
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.