Car Wheel Dollies
- Mfr # PJH15
- Zoro # G823523943
product price:Â
$
375.99
/ea
Key Features
Lifting Capacity
1,500 lb
Product Type
Vehicle Positioning Jack
Includes
1500 lb Capacity Hydraulic Car Dolly
Caster Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJH15
- Zoro #
- G823523943
- UPC #
- 731413634833
- Country of Origin
- China
- Lifting Capacity
- 1,500 lb
- Product Type
- Vehicle Positioning Jack
- Item
- Car Wheel Dollies
- Includes
- 1500 lb Capacity Hydraulic Car Dolly
Dimensions
- Caster Diameter
- 4 in
Description
Car Wheel Dollies, Lifting Capacity 1,500 lb, Caster Diameter 4 in, Includes 1500 lb Capacity Hydraulic Car Dolly
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.