Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5093B
Zoro #
G3962659
UPC #
731413559884
Country of Origin
Spain
Dimensions
Lifting Height Max.
16-1/2"
Lifting Height Min.
10-1/4"
Caster Wheel Dia.
4 in
Chassis Length
61 13/64 in
Details
Item
Hydraulic Under Axle Jack
Lifting Capacity
71-1/2 tons
Number of Casters
2
Application
Heavy-Duty
Material
Steel
Operation Type
Manual
Standards
ANSI-PALD
Handle Material
Steel
Power Raise
16 1/2 in
Description
Hydraulic Under Axle Jack, Chassis Length 61 13/64 in, Handle Material Steel, Standards ANSI-PALD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.