Shop OTC
See all product information
Create Account
Seal Puller, Steel, 4 1/2 in L
- Mfr # 4508
- Zoro # G123744406
product price:Â
$
14.85
/ea
Key Features
For Vehicle Tool Category
Drive Axle, Hub, Pry and Pick, Specialty Tools, Transmission
Height
15 51/64 in
Tool Type
Seal Puller
Application
Vehicle Seal Service
Size
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4508
- Zoro #
- G123744406
- UPC #
- 731413039461
- Country of Origin
- Taiwan, Province of China
- Item
- Seal Puller
- For Vehicle Tool Category
- Drive Axle, Hub, Pry and Pick, Specialty Tools, Transmission
- Tool Type
- Seal Puller
- Application
- Vehicle Seal Service
- Number of Pieces
- 7
- For Use With
- Cars, Light Trucks, SUVs
- Material
- Steel
- Color
- Black
- Includes
- Extra Blade
- Characteristics
- The Hook Tip is Double Secured
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Cars, Light Trucks, SUVs
- Traction Material
- Steel
Dimensions
- Height
- 15 51/64 in
- Size
- 15.8 in
- Length
- 4 1/2 in
- Width
- 1/2 in
- Bottle Size
- 15.8 in
- Size - Alpha
- 15.8 in
- Container Size
- 15.8 in
Description
Seal Puller, Tool Type Seal Puller, Length 4 1/2 in, Width 1/2 in, Height 15 51/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Drive Axle, Hub, Pry and Pick, Specialty Tools, Transmission, Color Black, Includes Extra Blade, Number of Pieces 7, Application Vehicle Seal Service, For Use With Cars, Light Trucks, SUVs, The Hook Tip is Double Secured, Size 15.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.