This item is Discontinued.

Otc Stand, Steel, Tripod, 20 in. L, 4000 lb. 1781B

Stand, Steel, Tripod, 20 in. L, 4000 lb. (Discontinued)

  • Mfr # 1781B
  • Zoro # G3962607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1781B
Zoro #
G3962607
UPC #
731413543838
Country of Origin
China

Dimensions

Height (In.)
68
Length (In.)
20
Width (In.)
20
Storage Size Height (In.)
28
Overall Height (In.) Boom Horiz.
68
Lifting Height Max. (In.)
74-5/8
Overall Length
20
Lifting Height Min. (In.)
65-3/4
Maximum Extended Height
68 in
Base Length
20 in
Base Width
20 in
Minimum Height
68 in

Details

Item
Stand
Type
Tripod
Capacity (Lb.)
4000
Head Rotate (Deg.)
0
Safety Hook
No
Function
Support for Under Car Maintenance
Construction
Steel
Handle
No
Finish
Powder Coated
Capacity
4000 lb.
Boom Capacity Position 1 (Lb.)
4000
Lifting Capacity (Lb.)
4000
Product Type
Underhoist Tripod Stand
Load Capacity
2 ton
Load Capacity per Pair
2 ton
Stand Type
Underhoist Tripod Stand
Base Material
Steel
Base Material Finish
Powder Coated
Base Shape
Triangle

Description

Stand, Load Capacity per Pair 2 ton, Minimum Height 68 in, Maximum Extended Height 68 in, Base Material Steel, Base Shape Triangle, Standards ANSI Z87.1 and OSHA, Base Length 20 in, Base Material Finish Powder Coated, Base Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.