This item is Discontinued.

Otc Stand, Steel, Underhoist, 1500 lb., w/Pedal 2016A

Stand, Steel, Underhoist, 1500 lb., w/Pedal (Discontinued)

  • Mfr # 2016A
  • Zoro # G3962598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2016A
Zoro #
G3962598
UPC #
731413416828
Country of Origin
China

Dimensions

Height (In.)
54 5/16 in
Length (In.)
15 3/4 in
Width (In.)
15 in
Overall Height (In.) Boom Horiz.
54 5/16
Storage Size Height (In.)
54 5/16 in
Lifting Height Min. (In.)
53 1/4 in
Lifting Height Max. (In.)
80 3/4 in
Base Size (In.)
11 7/8 in
Overall Length
2 61/64
Minimum Height
53 1/4 in
Base Length
15 3/4 in
Maximum Extended Height
80 3/4 in
Base Diameter
11 22/25 in

Details

Item
Stand
Type
Underhoist
Capacity (Lb.)
1,500
Finish
Chrome Plated
Capacity
1,500 lb
Function
Adjust Vehicle Transmission
Head Rotate (Deg.)
0 Degrees
Construction
Steel
Safety Hook
No
Boom Capacity Position 1 (Lb.)
1,500
Lifting Capacity (Lb.)
1,500
Includes
Food Pedal
Handle
No
Product Type
Underhoist Stand
Stand Type
Underhoist Stand
Lifting Actuator
Manual Handle
Load Capacity per Pair
0.75 ton
Base Shape
Underhoist Stand
Base Material Finish
Chrome Plated
Base Material
Steel
Load Capacity
0.75 ton

Description

Stand, Lifting Actuator Manual Handle, Load Capacity per Pair 0.75 ton, Minimum Height 53 1/4 in, Maximum Extended Height 80 3/4 in, Base Material Steel, Base Shape Underhoist Stand, Base Diameter 11 22/25 in, Base Length 15 3/4 in, Base Material Finish Chrome Plated, Includes Food Pedal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.