Vehicle Lifting & Support Equipment - Pr
- Mfr # PG100
- Zoro # G323522996
product price:Â
$
2,235.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39 5/8 in
Compatible with Manufacturer Model Number
1854 100 ton Press, 1857/1858/1858-1P 100 ton Press
Includes
Handle Closure Assembly, Hinge Assembly, Press Guard
Overall Height
58 1/2 in
Standards
Meets or Exceeds ASME PASE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG100
- Zoro #
- G323522996
- UPC #
- 731413599934
- Country of Origin
- United States
Dimensions
- Overall Width
- 39 5/8 in
- Overall Height
- 58 1/2 in
Details
- Compatible with Manufacturer Model Number
- 1854 100 ton Press, 1857/1858/1858-1P 100 ton Press
- Includes
- Handle Closure Assembly, Hinge Assembly, Press Guard
- Item
- Vehicle Lifting & Support Equipment - Press guard
- Standards
- Meets or Exceeds ASME PASE
- Compatible Manufacturer Part Number
- 1854 100 ton Press, 1857/1858/1858-1P 100 ton Press
- Compatible Manufacturer Model Number
- 1854 100 ton Press, 1857/1858/1858-1P 100 ton Press
Description
Vehicle Lifting & Support Equipment - Press guard, Overall Width 39 5/8 in, Overall Height 58 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.