Shop OTC
See all product information
Create Account
Vehicle Service Jacks - Motorcycle Jack
- Mfr # 1545A
- Zoro # G123524015
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Handle Type
T-Handle
Minimum Height
3 1/2 in
For Vehicle Type
Cruisers, Motorcycles
Overall Width
20 in
Item Weight
95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1545A
- Zoro #
- G123524015
- UPC #
- 731413634840
- Country of Origin
- China
Dimensions
- Minimum Height
- 3 1/2 in
- Overall Width
- 20 in
- Maximum Lift Height
- 16 3/4 in
- Minimum Lift Height
- 3 1/2 in
- Overall Height
- 6 1/2 in
- Overall Length
- 39 1/4 in
- Saddle Length
- 17 in
- Length
- 39 1/4 in
- Fits Chest Size
Details
- Handle Type
- T-Handle
- For Vehicle Type
- Cruisers, Motorcycles
- Item
- Vehicle Service Jacks - Motorcycle Jack
- Item Weight
- 95 lb
- Caster Type
- (2) 360 Degrees Rotating Locking, (2) Fixed
- Features
- Jack Type
- Motorcycle Lift Jack
- Number of Wheels
- 4
- Power Source
- Manual
- Load Capacity
- 0.75 ton
- Includes
- (2) Ratcheting Safety Straps, 1545A OTC Motorcycle Lift, Positioning T-Handle
- Lifting Actuator
- Foot Pedal, Handle
- Power Source - old
- Mechanical
Description
Vehicle Service Jacks - Motorcycle Jack, Jack Type Motorcycle Lift Jack, Load Capacity 0.75 ton, Lifting Actuator Foot Pedal, Handle, Minimum Lift Height 3 1/2 in, Maximum Lift Height 16 3/4 in, Power Source Manual, Minimum Height 3 1/2 in, For Vehicle Type Cruisers, Motorcycles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.