Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift System, 54 in L, 44 in W
- Mfr # MCHM614U100BKYL
- Zoro # G722738424
product price:Â
$
87,658.99
/pk of 6, $14,609.83/ea
Key Features
Lifting Actuator
Wireless
Maximum Lift Height
71 in
Overall Width
44 in
Overall Length
54 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCHM614U100BKYL
- Zoro #
- G722738424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 71 in
- Overall Width
- 44 in
- Overall Length
- 54 in
- Minimum Lift Height
- 0 in
- Length
- 54 in
Details
- Lifting Actuator
- Wireless
- Color
- Black
- Frame Material
- Steel
- Load Capacity
- 42 ton
- For Lifting
- Heavy-Duty Truck
- Lift Type
- Forked Mobile Column Lift
- Item
- Vehicle Lift System
- Wire Color
- Black
Description
Vehicle Lift System, Load Capacity 42 ton, Frame Material Steel, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 71 in, For Lifting Heavy-Duty Truck, Lift Type Forked Mobile Column Lift, Overall Length 54 in, Overall Width 44 in, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.