Vehicle Service Jacks - Bottle Jack
- Mfr # BT30P
- Zoro # G923525342
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Minimum Height
11 in
Saddle Diameter
2 1/2 in
Handle Type
Carry Handle
Includes
(2) Handles, Bottle Jack with Air Hose
Base Length
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT30P
- Zoro #
- G923525342
- UPC #
- 731413605567
- Country of Origin
- China
Dimensions
- Minimum Height
- 11 in
- Saddle Diameter
- 2 1/2 in
- Base Length
- 7 11/16 in
- Minimum Lift Height
- 11 in
- Overall Height
- 10 7/8 in
- Base Width
- 6 in
- Overall Length
- 9 21/32 in
- Overall Width
- 9 21/32 in
- Maximum Lift Height
- 17 5/8 in
- Length
- 9 21/32 in
- Fits Chest Size
Description
Vehicle Service Jacks - Bottle Jack, Jack Type Air Assist Bottle Jack, Load Capacity 30 ton, Lifting Actuator Air, Handle, Minimum Lift Height 11 in, Maximum Lift Height 17 5/8 in, Power Source Air, Minimum Height 11 in, Standards ASME PASE-2019, For Vehicle Type Construction Vehicles, Trucks, For Lifting Trucks, Base Length 7 11/16 in, Base Width 6 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.