Natural Hydraulic Lime 3.5 - Historic Cement and Gypsum FREE Natural Hydraulic Binder, 55lb Bag
- Mfr # NHL3.5
- Zoro # G123391891
product price:Â
$
65.25
/ea
Key Features
Container Size
55 lb
Container Type
Bag
Color
Off-white / Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHL3.5
- Zoro #
- G123391891
- UPC #
- -
- Country of Origin
- Germany
- Item
- Otterbein - Natural Hydraulic Lime 3.5 - 55lb Bag
- Container Type
- Bag
- Color
- Off-white / Tan
Dimensions
- Container Size
- 55 lb
Description
Otterbein Natural Hydraulic Lime 3.5 Calcidur NHL 3.5 Call or email for large quantities and pallet orders! Composition: CALCIDUR is a Natural Hydraulic Lime EN 459-1 - NHL 3.5 CALCIDUR is produced from heating limestone in a shaft kiln. Natural Hydraulic Limes are made today in much the same way as they have been for centuries. Natural Hydraulic Limes have unique qualities that have been tested by time and cannot be equaled. Use: Because of their composition and performance characteristics, Natural Hydraulic Limes are the ideal product for a wide range of applications including building, pointing, render and plaster for the conservation, restoration and repeat of historic buildings. There is nothing more sustainable than successfully re-using the buildings we have. Conservation of the built heritage helps to reduce the use of precious resources, maintains the built environment and secures local heritage and traditions for the future generations. Mixing Ratio: 1 part NHL to 3.5 part sand maximum Weight: 25 kg Composition: CALCIDUR NHL 3.5 is a natural hydraulic lime acc. to EN 459-1. It is produced through burning and staking a specifically selected shell limestone. The stabilizing process of CALCIDUR NHL 3.5 is effected through carbonation and hydraulic hardening. CALCIDUR NHL 3.5 is free from cement! Properties: historic, cement- and gypsum-free natural hydraulic binder high sulfate resistance low-tension hardening process very good subsequent hardening properties no penetration of damaging salts into the masonry high elasticity and water retention capacity in mortar produced very good side adhesion at stone low elasticity module Application: For the production of plaster- and brick mortar in ecological, biological building construction, in the restoration and preservation of historic buildings. Storage: Dry, if possible on wooden shelves and protected against draft. Technical data: Bulk density: approx. 0.55 kg/dm3 free CaO: approx. 32% SO3: approx. 0.4 % Compression strength ( acc. to EN 459-2): 28 days: approx. 4.8 N/mm2 6 months: approx. 8.5 N/mm2 12 months: approx. 10.5 N/mm2 Safety instructions: CALCIDUR NHL 3.5 reacts strongly alkaline with water, thus: Protect skin and eyes, rinse thoroughly with water in case of contact, immediately contact doctor in case of eye contact. Quality-monitored production CALCIDUR NHL 3.5 is continuously tested in our plant laboratory within the scope of o
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.