Otterbox
Usb C Pd Wall Charger 20w And Usb C Cable 1m, Black Shimmer
Mfr # 78-81027
Zoro # G710948262
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Overall Width 4.00 in
- Cable Length 2.42 in
- Material Plastic, Rubber
- Weight 0.280 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer 78-81020
- OTTERBOX Usb C Pd Gan Wall Charger 30w, Black Shimmer 78-81024
- OTTERBOX Fast Charge Pd Power Bank 15,000 Mah, Twilight 78-80691
- OTTERBOX Fast Charge Pd Power Bank 10,000 Mah, Twilight 78-80690
- EGO Charging Station, 2,000 W, 2 Batteries PST3042
- VENTEV Wireless Battery Charge Stand 10W 10,000 mAh, Black WLSBATTSTNDVNV
- EGO Charging Station, 2,000 W, 4 Batteries PST3041
- DEWALT Powerbank 215 1643 DW2
- EGO Charging Station, 2,000 W, No Batteries PST3040
- NOCO USB-C Charger, For 65W USB-C Charger U65
- ILC Replacement for NEC 808-892035-001 AC Adapter 808-892035-001 AC ADAPTER NEC
- Otterbox Portable Device Chargers