Shop OTTO GANTER

SensMntKitw/Handl, SS, 45 mm L, SS

  • Mfr # MT15-2W-ADJ-LV-S300-S100-BRKT-M8
  • Zoro # G110081514

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 300 mm Rods with Scale, Adjustable Connector, Bracket Clamp, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Mounting Bracket Material
Stainless Steel
Application
Sensors
Tube Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT15-2W-ADJ-LV-S300-S100-BRKT-M8
Zoro #
G110081514
UPC #
-
Country of Origin
Germany

Dimensions

Tube Outside Diameter
15 mm
Tube 2 Overall Length
100 mm
Tube 1 Overall Length
300 mm
Bracket Thickness
2.5 mm
Lever Length
45 mm
Bracket Mounting Hole Diameter
8 mm
Bracket Mounting Screw Size
M8
Bracket Base Length
35.5 mm

Details

Item
Sensor Mount Kit with Handles
Includes
(2) 300 mm Rods with Scale, Adjustable Connector, Bracket Clamp, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Mounting Bracket Material
Stainless Steel
Application
Sensors
Tube Material
Stainless Steel
Handle Material
Zinc
Tube 1 Scale
With Scale
System Type
Adjustable
Compatible Lever Part Number
MT15:16:20-ALK-M6-25
Tube 2 Scale
With Scale
Base Type
Two-Way Base
Tube Core Type
Hollow
Includes Clamping Lever
Clamping Lever Included
Mount Kit Type
Sensor Mount Kit
Includes Mounting Bracket
Mounting Bracket Included
Tube Shape
Round
Compatible Tube Part Number
MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
Compatible Base Part Number
MT15/15-CB2W-AN

Description

Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter 8 mm, Bracket Mounting Screw Size M8, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.