Shop OTTO GANTER

SensMntKitw/Handl, SS, 45 mm L, SS

  • Mfr # MT15-2W-90-LV-S200-S100-BRKT-PL
  • Zoro # G810081494

product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Includes
100 mm Rod with Scale, 200 mm Rod with Scale, Bracket Clamp, Clamping Lever, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Application
Sensors
Handle Material
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT15-2W-90-LV-S200-S100-BRKT-PL
Zoro #
G810081494
UPC #
-
Country of Origin
Germany

Dimensions

Bracket Thickness
2.5 mm
Tube 1 Overall Length
200 mm
Tube Outside Diameter
15 mm
Lever Length
45 mm
Bracket Base Length
35.5 mm
Tube 2 Overall Length
100 mm

Details

Item
Sensor Mount Kit with Handles
Includes
100 mm Rod with Scale, 200 mm Rod with Scale, Bracket Clamp, Clamping Lever, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Application
Sensors
Handle Material
Zinc
Tube 2 Scale
With Scale
Compatible Tube Part Number
MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
Includes Clamping Lever
Clamping Lever Included
Tube 1 Scale
With Scale
Base Type
Two-Way Base
System Type
90 Degrees
Includes Mounting Bracket
Mounting Bracket Included
Compatible Base Part Number
MT15/15-CB2W-AN
Compatible Lever Part Number
MT15:16:20-ALK-M6-25
Tube Shape
Round
Tube Core Type
Hollow
Mount Kit Type
Sensor Mount Kit
Mounting Bracket Material
Stainless Steel

Description

Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter Not Applicable, Bracket Mounting Screw Size Not Applicable, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.